Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2893508

  • Zoro # G9242256


product price: $28.69
/ea

Key Features

Shank Dia.
3.20mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893508
Zoro #
G9242256
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.20mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Square Size
3.33 mm
Shank Length
35.00 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Thread Size
M4x0.7
Size
M4
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
Series
289
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D11
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, P, S3
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.