Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2894701

  • Zoro # G9291353


product price: $29.49
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894701
Zoro #
G9291353
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
23/64 in
Drill Bit Size
8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm
Square Size
7.26 mm
Thread Size
M10x1
Shank Length
42.00 mm
55% Thread Drill Size
9.25 mm
Size
M10
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
289
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P, S3
Extended Neck
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
1.00 mm
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Thread Limit
D11
Class of Fit
6H
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.