Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 30102201

  • Zoro # G9309011


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30102201
Zoro #
G9309011
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Square Size
0.3590 in
Shank Length
2 15/64 in
65% Thread Drill Size
11.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
301
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
301
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
301
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Spiral Direction
Neutral
Threads per Inch
13
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.09 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.