Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 30102608

  • Zoro # G9309106


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30102608
Zoro #
G9309106
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Tap Thread Size
9/16"-12
Thread Length
1-13/16"
Pitch Diameter Limit
H3
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
2 5/16 in
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
Square Size
0.4050 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
301
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
UNC
Number of Pieces
1
Series
301
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
12
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Extended Neck
No
Material Grade - Machining
TiCN
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.2 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.