Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 30103201

  • Zoro # G9309194


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30103201
Zoro #
G9309194
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
5/8"-11
Thread Length
2"
Pitch Diameter Limit
H4
55% Thread Drill Size
14.20 mm
Square Size
0.4420 in
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11
75% Thread Drill Size
13.60 in
Shank Length
2 17/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
301
Tap Finish
Oxide
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
301
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
11
Thread Standard
UNC
Features
High Performance
Thread Limit
H4
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Material Grade - Machining
301
Primary Material Application ISO Code
M, P
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.2 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.