Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 31402001

  • Zoro # G9307636


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402001
Zoro #
G9307636
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Shank Length
2 1/4 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Square Size
0.3590 in
65% Thread Drill Size
11.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
STI Tap
List Number
314
Number of Pieces
1
Tap Thread Type
UNC
Series
314
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Material Grade - Machining
314
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P3
Extended Neck
Yes
Threads per Inch
13
Thread Limit
H3
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.078 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.