Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31420208

  • Zoro # G0627538


product price: $31.99
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31420208
Zoro #
G0627538
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2.000"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Length
3/4"
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
Shank Length
1 23/64 in
Thread Size
#4-40

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Tap Thread Type
UNC
Number of Pieces
1
List Number
314NI
Thread Direction
Right Hand
Series
314NI
Cutting Direction - Machining
Right Hand
Features
STI Spiral Point Gun Tap for Nickel Alloys
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Threads per Inch
40
Primary Material Application ISO Code
S
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Nickel
Material Grade - Machining
314NI
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 0.688 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.