Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31421008

  • Zoro # G0627547


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31421008
Zoro #
G0627547
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3.810"
Pitch Diameter Limit
H4
Thread Length
1-9/16"
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Shank Length
2 1/32 in
Square Size
0.3220 in
55% Thread Drill Size
11.80 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
314NI
Series
314NI
Cutting Direction - Machining
Right Hand
Features
STI Spiral Point Gun Tap for Nickel Alloys
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S
Extended Neck
Yes
Thread Limit
H4
Shank Type - Machining
Straight
Material Grade - Machining
314NI
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Nickel Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application
Nickel
Spiral Direction
Neutral
Threads per Inch
20
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Powdered Metal, V, Right Hand, Thread Length 1.078 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.