Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3370004402

  • Zoro # G9282506


product price: $57.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370004402
Zoro #
G9282506
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
Shank Length
1 19/32 in
Tap Length Standard
DIN
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Series
337Ni
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Threads per Inch
40
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Powdered Metal, HR, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.