Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 34200908

  • Zoro # G9309666


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200908
Zoro #
G9309666
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
97.00mm
Tap Thread Size
M12-1.75
Thread Length
46.00mm
Pitch Diameter Limit
D4
75% Thread Drill Size
10.30 mm
Shank Length
54.00 mm
Square Size
8.18 mm
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.50 mm
Thread Size
M12x1.75

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
List Number
342STI
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
342STI
Interrupted Thread
Yes
Material Grade - Machining
342STI
Primary Material Application
Stainless Steel, Steel
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Features
STI Thread
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Pitch
1.75mm
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 25 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.