Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1316300908

  • Zoro # G9282411


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316300908
Zoro #
G9282411
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.25
65% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Thread Size
M10x1.25
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Shank Length
42.00 mm
55% Thread Drill Size
9.10 mm
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
TiCN
Series
13163
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Thread Limit
D5
Spiral Direction
Neutral
Primary Material Application
Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.25 mm
Secondary Material Application ISO Code
H, M, P
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13163

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, V, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.