Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 4

  • Mfr # 3380024156

  • Zoro # G9283163


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3380024156
Zoro #
G9283163
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
95.00mm
Shank Dia.
19.00mm
Tap Thread Size
M24-1.5
Thread Length
45.00mm
Thread Size
M24x1.5
Square Size
14.48 mm
65% Thread Drill Size
22.73 mm
Shank Length
89.00 mm
75% Thread Drill Size
22.54 mm
Drill Bit Size
22.44 mm, 22.54 mm, 22.64 mm, 22.73 mm, 22.83 mm
Tap Length Standard
DIN
Size
M24
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Series
338Ni
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Pitch
1.50 mm
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D6, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.