Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 1655002908

  • Zoro # G0224152


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002908
Zoro #
G0224152
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
140.00mm
Pitch Diameter Limit
D6
Shank Dia.
19.30mm
Thread Length
36.00mm
Tap Thread Size
M24-1.5
Thread Size
M24x1.5
75% Thread Drill Size
0.8874 in
Shank Length
89.00 mm
Drill Bit Size
22.44 mm, 22.54 mm, 22.64 mm, 22.73 mm, 22.83 mm
65% Thread Drill Size
0.8949 in
Square Size
14.48 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
List Number
16550
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Series
16550
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Thread Limit
D6
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Pitch
1.50 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8874 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.