Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 3370034103

  • Zoro # G9282691


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3370034103
Zoro #
G9282691
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Shank Dia.
0.590"
Tap Thread Size
3/4"-10
Thread Size
3/4"-10
Shank Length
3 3/16 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
Tap Length Standard
DIN
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
75% Thread Drill Size
16.50 mm
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
337Ni
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
10
Secondary Material Application
Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.