Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 34401408

  • Zoro # G9308381


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401408
Zoro #
G9308381
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
130.00mm
Pitch Diameter Limit
D5
Shank Dia.
20.30mm
Tap Thread Size
M22-2.5
Thread Length
63.50mm
Square Size
15.24 mm
Thread Size
M22x2.5
Shank Length
80.00 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
List Number
344STI
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
344STI
Secondary Material Application ISO Code
M
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Material Grade - Machining
TiCN
Thread Limit
D5
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, Powdered Metal, V, Right Hand, Thread Length 35 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.