Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill, 90 deg., 10mm, 1-3/16in FL

  • Mfr # 63610

  • Zoro # G1747195


product price: $42.29
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63610
Zoro #
G1747195
UPC #
-
Country of Origin
Japan

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
30.00 mm
Overall Length
93.00 mm
Shank Dia.
10 mm
Body Dia.
10.00 mm
Drill Size
10.00mm
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
10.00mm (0.3937)
Size (In.)
3/8
Sizes Included
M10
Size (mm)
10
Drill Bit Size
10.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
All Materials
Number of Pieces
1
Finish
Tin
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3937
Number of Flutes
2
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Drill Point (Deg.)
90
Drill Bit Finish
TiN
Primary Material Application ISO Code
K, M, N, S1
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 10 mm, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.