Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill, 90 deg., 10mm, Bright

  • Mfr # 63510

  • Zoro # G1746985


product price: $57.59
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63510
Zoro #
G1746985
UPC #
-
Country of Origin
Japan

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
30.00 mm
Overall Length
93.00 mm
Shank Dia.
10 mm
Size- Decimal
10.00mm (0.3937)
Sizes Included
M10
Size (mm)
10
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/8
Body Dia.
10.00 mm
Drill Bit Size
10.00 mm
Drill Size
10.00mm

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
M, N, P3
Number of Flutes
2
Finish
Bright
Number of Pieces
1
Drill Bit Finish
Bright
Decimal Equivalent
0.3937
Flute Type
Spiral
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
90
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 10 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.