Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN

  • Mfr # 63604

  • Zoro # G1747229


product price: $17.79
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63604
Zoro #
G1747229
UPC #
-
Country of Origin
Japan

Dimensions

Size - Decimal
4.00mm - 0.1575
Flute Length
15.00 mm
Overall Length
54.00 mm
Shank Dia.
4 mm
Drill Size
4.00mm
Drill Bit Size
4.00 mm
Size (In.)
3/16
Drill Bit Dimension Type
Fractional Inch
Size (mm)
4
Body Dia.
4.00 mm
Sizes Included
M4
Size- Decimal
4.00mm (0.1575)

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
All Materials
Finish
Tin
Left/Right Hand
Right Hand
Decimal Equivalent
0.1575
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
90
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Drill Bit Finish
TiN
Flute Type
Spiral

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 4 mm, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.