Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 1

  • Mfr # 21020311

  • Zoro # G2210346


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
2"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020311
Zoro #
G2210346
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
2"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Neck Dia.
0.9843 in
Milling Dia.
2 in
Neck Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Carbide
Measurement System
Inch
Min. Helix Angle
41 Degrees
Spiral Direction
Right Hand
Finish - Machining
EXO
List Number
2102
Shank Type
Straight
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
Variable
Number of Coolant Holes
0
End Mill Application
Finishing
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
Finish
Plain
Max. Helix Angle
43 Degrees
Cutting Direction - Machining
Right Hand
For Material Hardness
35 HRC
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Flute Type
Spiral
Shank Type - Machining
Straight
Item
Square End Mill
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coolant Fed
Non-Coolant Through
Primary Material Application
Titanium
Primary Material Application ISO Code
S

Description

Square End Mill, 2 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. 0.9843 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.