Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # VGM5-0029

  • Zoro # G601252904


product price: $22.39
/ea

Key Features

Number of Flutes
5
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0029
Zoro #
G601252904
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
For Material Hardness
45 HRC
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Max. Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
List Number
VGM5
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
End Mill Style
Square
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
End Mill Application
Finishing
Item
Square End Mill
Helix Angle
40 Degrees
Secondary Material Application ISO Code
H
Cutting Direction
Right Hand
Secondary Material Application
Hardened Steel
Number of Coolant Holes
0
Measurement System
Inch
Flute Spacing
Variable

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.