Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # VGM6-0009

  • Zoro # G901074800


product price: $40.59
/ea

Key Features

Number of Flutes
6
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0009
Zoro #
G901074800
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
HY-PRO(R) CARB VGM
List Number
VGM6
Helix Angle
37 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
Finish - Machining
EXO
Flute Type
Spiral
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.