Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 84401123

  • Zoro # G009799186


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84401123
Zoro #
G009799186
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.375 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
List Number
8440
End Mill Style
Square
End Mill Application
Roughing/Finishing
Series
AE-MS-H
Helix Angle
43 Degrees
Material Applications
Steel
Shank Type - Machining
Straight
For Material Hardness
70 HRC
Measurement System
Inch
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
H, P
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Max. Helix Angle
43 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Tool and Die Steel
Finish - Machining
Durorey
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Flute Spacing
Variable
Flute Type
Spiral

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Durorey, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.