Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # VGM5-2225

  • Zoro # G615769528


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Single End/Double End
Single
Milling Dia.
0.75 in
Overall Length
5 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2225
Zoro #
G615769528
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
2.25 in
Shank Dia.
3/4 in

Details

Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
End Mill Application
Roughing/Finishing
List Number
VGM5-NIK
Series
HY-PRO(R) CARB VGM
End Mill Cutting Type
Center Cutting
Number of Flutes
5
Max. Helix Angle
40 Degrees
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Spacing
Variable
Measurement System
Inch
For Material Hardness
45 HRC
Flute Type
Spiral
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Finish - Machining
EXO
Material - Machining
Carbide
Shank Type - Machining
Straight
For Material Hardness - Minimum
35 HRC
Primary Material Application ISO Code
H, K, M, P, S

Description

Square End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.