Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1/2" dia. Milling

  • Mfr # 21020011

  • Zoro # G8039772


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020011
Zoro #
G8039772
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.5 in
Neck Length
1.5 in
Neck Dia.
0.48 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
EXOCARB AERO UVX-Ti
Secondary Material Application ISO Code
M
Min. Helix Angle
41 Degrees
Primary Material Application
Nickel, Titanium
Measurement System
Inch
List Number
2102
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Item
Square End Mill
Material - Machining
Carbide
Shank Type - Machining
Straight
Helix Angle
Variable
Spiral Direction
Right Hand
End Mill Style
Square
Cutting Direction
Right Hand
Primary Material Application ISO Code
S
End Mill Application
Finishing
Flute Type
Spiral
Max. Helix Angle
43 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. 0.48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.