Zoro Homepage

Square End Mill, 16.00mm dia. Milling

  • Mfr # 8555360

  • Zoro # G8039928


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
32 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555360
Zoro #
G8039928
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
100 mm
Neck Length
48 mm
Milling Dia.
16 mm
Neck Dia.
15.5 mm
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Style
Square
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
M
Item
Square End Mill
Finish - Machining
EXO
Helix Angle
Variable
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
List Number
2104
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Min. Helix Angle
41 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 100 mm, Shank Dia. 16 mm, Neck Dia. 15.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.