This item is Discontinued.

Osg Square End Mill, 2.500" L, 0.375" dia. 423-375011

Square End Mill, 2.500" L, 0.375" dia. (Discontinued)

  • Mfr # 423-375011
  • Zoro # G0602478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-375011
Zoro #
G0602478
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Double End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Finishing
List Number
423
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.