Shop All Square End Mills
Osg
Square End Mill, 4.000" L, 0.375" dia.
Mfr # 455-375311
Zoro # G0620468
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/2 in
Product Information
- Brand Osg
- MFR # 455-375311
- Zoro # G0620468
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bent Round Nose Plier, 5-1/4", 7/8" Jaw (35 42 135 G)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- STAR ASIA 3/8 Head Repair Kit (11083)
- RECOIL Tang Breaking Tool (5WY56)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- Osg End Mills