This item is Discontinued.

Osg Square End Mill, 5.000" L, 0.750" dia. 455-750211

Square End Mill, 5.000" L, 0.750" dia. (Discontinued)

  • Mfr # 455-750211
  • Zoro # G0620739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455-750211
Zoro #
G0620739
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
2.25 in
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Super Alloy (S) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
Shank Type
Straight
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
455C
End Mill Style
Square
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Primary Material Application ISO Code
H, K, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium, Tool and Die Steel
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.