Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5.130" L, 0.625" dia.

  • Mfr # 4500808

  • Zoro # G0602362


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4500808
Zoro #
G0602362
UPC #
-
Country of Origin
Brazil

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/8"
Length of Cut
3 in
Shank Dia.
5/8 in
Overall Length
5 1/8 in
Milling Dia.
0.625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
M42
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Item
Roughing End Mill
End Mill Style
Square
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
List Number
450
Finish
Ticn
Cast Iron (K) Compatibility
Yes
Pitch
Fine
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
M42
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P, S
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.