Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 1139208

  • Zoro # G9297601


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139208
Zoro #
G9297601
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-12
Tap Size
1-1/2"
Thread Length
3"
Tap Dimension Type
Inch
Shank Dia.
1.233"
Pitch Diameter Limit
H4
Overall Length
6-3/8"
Thread Size
1 1/2"-12
Tap Length Standard
ANSI
65% Thread Drill Size
1.4296 in
Shank Length
2 31/32 in
Square Size
0.9250 in
75% Thread Drill Size
1.4188 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Number of Pieces
1
List Number
101
Tap Finish
TiCN
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
101
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Threads per Inch
12
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Bottoming, Overall Length 6.37 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.