Zoro Homepage

Straight Flute Hand Tap, 1"-12, Bottoming, 4 Flutes, UNF

  • Mfr # 1664400

  • Zoro # G3688063


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664400
Zoro #
G3688063
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Thread Size
1"-12
Pitch Diameter Limit
H4
75% Thread Drill Size
23.30 mm
Shank Length
2 3/8 in
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
Tap Length Standard
ANSI
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
List Number
101L
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Left Hand
Series
101L
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Standard
UNS
Threads per Inch
12
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length 5.12 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.