Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/8"-12, Bottoming, 4 Flutes, UNF

  • Mfr # 1137408

  • Zoro # G9297242


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137408
Zoro #
G9297242
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-12
Pitch Diameter Limit
H4
75% Thread Drill Size
1.0438 in
65% Thread Drill Size
1.0546 in
Tap Length Standard
ANSI
Square Size
0.6720 in
Thread Size
1 1/8"-12
Shank Length
2 15/32 in
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
List Number
101
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Thread Limit
H4
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
12
Thread Standard
UNF
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Bottoming, Overall Length 5.43 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.