Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 1138608

  • Zoro # G9297486


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Overall Length
6-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138608
Zoro #
G9297486
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-3/8"-12
Overall Length
6-1/16"
Tap Dimension Type
Inch
Thread Length
3"
Shank Dia.
1.108"
Pitch Diameter Limit
H4
Tap Size
1-3/8"
65% Thread Drill Size
1.3046 in
Square Size
0.8310 in
Shank Length
2 7/8 in
75% Thread Drill Size
1.2938 in
Thread Size
1 3/8"-12
Tap Length Standard
ANSI
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
101
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Primary Material Application
All Materials
Threads per Inch
12
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Bottoming, Overall Length 6.06 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.