Zoro Homepage

Straight Flute Hand Tap, 1-3/8"-8, Plug, 6 Flutes, UNF

  • Mfr # 1690700

  • Zoro # G9299954


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690700
Zoro #
G9299954
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-3/8"-8
Pitch Diameter Limit
H5
Tap Size
1-3/8"
Overall Length
6-1/16"
Thread Length
3"
Shank Dia.
1.108"
Tap Dimension Type
Inch
Thread Size
1 3/8"-8
75% Thread Drill Size
1.2532 in
65% Thread Drill Size
1.2695 in
Square Size
0.8310 in
Shank Length
2 7/8 in
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
List Number
180
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
180
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNS
Threads per Inch
8
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-8, 8UN, Plug, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.2532 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.