Straight Flute Hand Tap, 1-5/8"-8, Bottoming, 6 Flutes, UNF

  • Mfr # 1691400

  • Zoro # G9300006


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-5/8"-8
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1691400
Zoro #
G9300006
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-5/8"-8
Tap Dimension Type
Inch
Shank Dia.
1.305"
Pitch Diameter Limit
H6
Overall Length
6-11/16"
Tap Size
1-5/8"
Thread Length
3-3/16"
Shank Length
3 9/32 in
Square Size
0.9790 in
65% Thread Drill Size
1.5195 in
75% Thread Drill Size
1.5032 in
Thread Size
1 5/8"-8
Size
1-5/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Finish
Bright
List Number
180
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
180
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Threads per Inch
8
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNS
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 5/8 In.-8, UNS, Bottoming, Overall Length 6.68 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.5032 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.