Zoro Homepage

Straight Flute Hand Tap, 1"-8, Bottoming, 4 Flutes, UNC

  • Mfr # 1136200

  • Zoro # G7611746


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136200
Zoro #
G7611746
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Thread Size
1"-8
Tap Length Standard
ANSI
75% Thread Drill Size
22.25 mm
65% Thread Drill Size
57/64 in
Square Size
0.6000 in
Shank Length
2 3/8 in
55% Thread Drill Size
29/32 in
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
List Number
101
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
101
Primary Material Application
All Materials
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Threads per Inch
8
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.