Zoro Homepage

Straight Flute Hand Tap, #10-32, Bottoming, 4 Flutes, UNF

  • Mfr # 1651200

  • Zoro # G3661804


product price: $9.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651200
Zoro #
G3661804
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Tap Length Standard
ANSI
Shank Length
1 7/32 in
75% Thread Drill Size
#21
Square Size
0.1510 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
101L
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Left Hand
Series
101L
Primary Material Application
All Materials
Measurement System
Pipe
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.7 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.