Straight Flute Hand Tap, 11/16"-11, Plug, 4 Flutes, UNS
Mfr # 1124308
Zoro # G9296795
product price: $57.29
/eaKey Features
Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124308
Zoro #
G9296795
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
11/16"-11
Shank Length
1 7/8 in
Thread Size
11/16"-11
Square Size
0.4050 in
Tap Length Standard
ANSI
Size
11/16"
Description
Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Plug, Overall Length 4.03 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.