Zoro Homepage

Straight Flute Hand Tap, 11/16"-16, Taper, 4 Flutes, UNS

  • Mfr # 1124500

  • Zoro # G9296822


product price: $41.89
/ea

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124500
Zoro #
G9296822
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
11/16"-16
Shank Length
1 7/8 in
Tap Length Standard
ANSI
Thread Size
11/16"-16
Square Size
0.4050 in
Size
11/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI
List Number
101
Tap Thread Type
UNS
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Threads per Inch
16
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Thread Standard
UNS
Measurement System
Fractional Inch
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Taper, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.