Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-13, Bottoming, 4 Flutes, UNC

  • Mfr # 1005301408

  • Zoro # G9294241


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005301408
Zoro #
G9294241
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Tap Length Standard
DIN
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Shank Length
2 3/8 in
Square Size
0.2740 in
Thread Size
1/2"-13
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Number of Pieces
1
List Number
10053
Cutting Direction - Machining
Right Hand
Series
10053
Thread Standard
UNC
Coolant Fed
Coolant Through
Threads per Inch
13
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.