Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 3191400

  • Zoro # G9301047


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3191400
Zoro #
G9301047
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Tap Length Standard
DIN
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
3 13/32 in
75% Thread Drill Size
11.40 mm
Square Size
0.2740 in
55% Thread Drill Size
11.80 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
319
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Series
319
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Measurement System
Fractional Inch
Secondary Material Application
Composite
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Class of Fit
2B
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3.94 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.