Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes, UNF
Mfr # 1592708
Zoro # G9297811
product price: $27.49
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1592708
Zoro #
G9297811
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
Not Rated
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Shank Length
1 17/32 in
Square Size
0.2750 in
55% Thread Drill Size
11.80 mm
Tap Length Standard
ANSI
Size
1/2"
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.37 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.