Straight Flute (Hand) Straight Flute Hand Tap, M20-1.50, Plug, Metric Fine, High Speed Steel, 4
- Mfr # E2136416-M20X1.5
- Zoro # G2509713
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2136416-M20X1.5
- Zoro #
- G2509713
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Dia.
- 16.00mm
- Tap Size
- M20
- Tap Dimension Type
- Metric
- Overall Length
- 125.00mm
- Tap Thread Size
- M20-1.50
- Thread Length
- 24.00mm
- Pitch Diameter Limit
- 6HX
- Square Size
- 12.00 mm
- 55% Thread Drill Size
- 18.90 mm
- Shank Length
- 45.00 mm
- 75% Thread Drill Size
- 18.50 mm
- Tap Length Standard
- DIN 374
- Thread Size
- M20x1.5
- 65% Thread Drill Size
- 18.75 mm
- Square Width
- 12 mm
- Shank Diameter
- 16 mm
- Square Length
- 12 mm
- Wire Rope Length
- 125 mm
- Length
- 125 mm
Description
Straight Flute Tap, Thread Size M20x1.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.