Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3291716

  • Zoro # G9300453


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291716
Zoro #
G9300453
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
Not Rated
Thread Length
1"
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Square Size
0.1900 in
Shank Length
2 1/32 in
Thread Size
1/4"-20
55% Thread Drill Size
#3
Tap Length Standard
DIN
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
329
Tap Finish
Diamond
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
329
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
20
Thread Limit
3B
Tap Shank Standard
ANSI
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 3.23 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.61 in, 75 Percent Thread Drill Size #7, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.