Zoro Homepage

Straight Flute Hand Tap, 2-1/4"-8, Plug, 6 Flutes, UNF

  • Mfr # 8019000

  • Zoro # G9300051


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-8
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8019000
Zoro #
G9300051
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
2-1/4"-8
Tap Dimension Type
Inch
Overall Length
8-1/4"
Tap Size
2-1/4"
Pitch Diameter Limit
H6
Thread Length
3-9/16"
Shank Dia.
1.894"
Shank Length
4 1/4 in
Square Size
1.4200 in
75% Thread Drill Size
2.3782 in
65% Thread Drill Size
2.3945 in
Thread Size
2 1/4"-8
Size
2-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
180
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
180
Measurement System
Fractional Inch
Threads per Inch
8
Spiral Direction
Neutral
Thread Standard
UNS
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 2 1/4 In.-8, 8UN, Plug, Overall Length 8.25 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 2.3782 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.