Straight Flute Hand Tap, 3/4"-10, Plug, 4 Flutes, UNC
Mfr # 12603300
Zoro # G9310761
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603300
Zoro #
G9310761
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.987"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H5
Shank Length
2 1/64 in
55% Thread Drill Size
17.20 mm
Square Size
0.5220 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Description
Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.401 in, Tap Chamfer Plug, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.