Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-10, Plug, 4 Flutes, UNC

  • Mfr # 1663300

  • Zoro # G3670021


product price: $58.49
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663300
Zoro #
G3670021
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-10
Square Size
0.4420 in
Tap Length Standard
ANSI
75% Thread Drill Size
16.50 mm
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Shank Length
2 in
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Bright
List Number
101L
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Left Hand
Series
101L
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Threads per Inch
10
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.