Straight Flute Hand Tap, 3/4"-16, Bottoming, 5 Flutes, UNF

  • Mfr # 1005302908

  • Zoro # G9294381


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005302908
Zoro #
G9294381
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-16
Overall Length
110.00mm
Thread Length
2"
Tap Size
3/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
17.70 mm
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
Shank Length
1 7/8 in
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
List Number
10053
Tap Grouping
Tap
Tap Material
Powdered Metal
Tap Finish
TiCN
Series
10053
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Threads per Inch
16
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNF
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.