Zoro Homepage

Straight Flute Hand Tap, 3/4"-16, Plug, 4 Flutes, UNF

  • Mfr # 1125205

  • Zoro # G0606127


product price: $68.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125205
Zoro #
G0606127
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Thread Length
2"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-16
Tap Length Standard
ANSI
Shank Length
2 in
65% Thread Drill Size
17.70 mm
Square Size
0.4420 in
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
101
Tap Finish
TiN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Threads per Inch
16
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.