Straight Flute Hand Tap, 3/8"-24, Plug, 4 Flutes, UNF
Mfr # 1121605
Zoro # G0606510
product price: $16.59
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1121605
Zoro #
G0606510
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.255"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2.940"
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Square Size
0.2850 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Tap Length Standard
ANSI
55% Thread Drill Size
11/32 in
Shank Length
1 1/2 in
65% Thread Drill Size
R
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2.93 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.